Shop All Structural Framing System Accessories
Stm
TN751 34 TSlot Nut
Mfr # 333622
Zoro # G707196058
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 333622
- Zoro # G707196058
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Description
Type TSlot Nut Thread Size 5811 Slot Width Inch 34 Base Width Inch 114 Base Height Decimal Inch 0458 Overall Height Inch 34 Material Case Hardened Steel Last thread incomplete to prevent stud from turning through bottom of nut into machine table br bull Case hardened br bull Black oxide finish br bull Tapped through Tnuts available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 10-tier Shoe Rack Storage for Sneakers, Heels, Flats, Accessories, for Bedroom, Closet, or Garage (428769GAC)
- ECONOCO Blouse/Dress Hanger, 16", Loop Hook, PK100 (SLD/16-LH)
- ECONOCO Twin Wheel Locking Caster, 1" Stem, 72PK (TW10LK)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- STM TN813 1316 TSlot Nut (333626)
- STM TN688 1116 TSlot Nut (333620)
- STM TN625 58 TSlot Nut (333616)
- STM TN500 12 TSlot Nut (333606)
- STM TN437 716 TSlot Nut (333604)
- STM TN1000 1 TSlot Nut (333630)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- Stm Structural Framing System Accessories