Shop All Structural Framing System Accessories
Stm
TN688 1116 TSlot Nut
Mfr # 333620
Zoro # G607196073
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 333620
- Zoro # G607196073
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Description
Type TSlot Nut Thread Size 5811 Slot Width Inch 1116 Base Width Inch 118 Base Height Decimal Inch 0427 Overall Height Inch 34 Material Case Hardened Steel Last thread incomplete to prevent stud from turning through bottom of nut into machine table br bull Case hardened br bull Black oxide finish br bull Tapped through Tnuts available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- PLANO Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W (758005)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97SWD120048096)
- VESTIL Aluminum Half Skid, 24 in L, 48 in W, 3.75 H (SKID-4824-A)
- STM TN437 716 TSlot Nut (333604)
- STM TN625 58 TSlot Nut (333616)
- STM TN751 34 TSlot Nut (333622)
- STM TN813 1316 TSlot Nut (333626)
- STM TN1000 1 TSlot Nut (333630)
- STM TN500 12 TSlot Nut (333606)
- AMERILUX GRECA PLASTIC CLOSURE (1594402)
- Stm Structural Framing System Accessories