Shop All Structural Framing System Accessories
Stm
TN625 58 TSlot Nut
Mfr # 333616
Zoro # G007196062
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 333616
- Zoro # G007196062
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Description
Type TSlot Nut Thread Size 1213 Slot Width Inch 58 Base Width Inch 1 Base Height Decimal Inch 0333 Overall Height Inch 58 Material Case Hardened Steel Last thread incomplete to prevent stud from turning through bottom of nut into machine table br bull Case hardened br bull Black oxide finish br bull Tapped through Tnuts available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Open Knock-In Mounting Bracket for 1 Round Closet Rods (M7240)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- MYTON INDUSTRIES Orange Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2ORANGE)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- STM TN751 34 TSlot Nut (333622)
- STM TN688 1116 TSlot Nut (333620)
- STM TN437 716 TSlot Nut (333604)
- STM TN1000 1 TSlot Nut (333630)
- STM TN500 12 TSlot Nut (333606)
- STM TN813 1316 TSlot Nut (333626)
- 80/20 T-Slot Cover, 15 Series, Width 1/2 In. (2109)
- Stm Structural Framing Systems