Shop All Structural Framing System Accessories
Stm
TN500 12 TSlot Nut
Mfr # 333606
Zoro # G707196065
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 333606
- Zoro # G707196065
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Description
Type TSlot Nut Thread Size 3816 Slot Width Inch 12 Base Width Inch 78 Base Height Decimal Inch 0271 Overall Height Inch 12 Material Case Hardened Steel Last thread incomplete to prevent stud from turning through bottom of nut into machine table br bull Case hardened br bull Black oxide finish br bull Tapped through Tnuts available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2A-PL-AM)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDJC244878-4S95)
- STM TN437 716 TSlot Nut (333604)
- STM TN688 1116 TSlot Nut (333620)
- STM TN813 1316 TSlot Nut (333626)
- STM TN1000 1 TSlot Nut (333630)
- STM TN625 58 TSlot Nut (333616)
- STM TN751 34 TSlot Nut (333622)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- Stm Structural Framing System Accessories