Shop All Structural Framing System Accessories
Stm
TN1063 1116 TSlot Nut
Mfr # 333636
Zoro # G307196076
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 333636
- Zoro # G307196076
- Country of Origin Taiwan, Province of China
- Category Structural Framing System Accessories
Description
Type TSlot Nut Thread Size 18 Slot Width Inch 1116 Base Width Inch 158 Base Height Decimal Inch 0677 Overall Height Inch 118 Material Case Hardened Steel Last thread incomplete to prevent stud from turning through bottom of nut into machine table br bull Case hardened br bull Black oxide finish br bull Tapped through Tnuts available upon request
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity (19344304)
- STM TN1000 1 TSlot Nut (333630)
- STM TN751 34 TSlot Nut (333622)
- STM TN625 58 TSlot Nut (333616)
- STM TN813 1316 TSlot Nut (333626)
- STM TN437 716 TSlot Nut (333604)
- STM TN688 1116 TSlot Nut (333620)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 5" (2307)
- Stm Structural Framing Systems