Shop All Bench Grinder Accessories
Stm
Through Hole Punch Former
Mfr # 230735
Zoro # G607186012
product price: $1,844.99
/ea
Free Shipping & Returns
$1,844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 230735
- Zoro # G607186012
- Country of Origin Taiwan, Province of China
- Category Bench Grinder Accessories
Description
Spacer Type Punch Former Includes Chuck No YCTPS can pass through from itself to the centre of grip, in case of facing a longer punch ejector pin, it can go deep into the grip position To assemble an arm with the main body, any combination of radii of the grinding wheel may be dressed accurately by easy operation The longer punch can also be ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- A2Z SCILAB Splinter Tweezers Bent, Stainless Steel 5.5L, Silver (A2Z-ZR911)
- DAVIES Ball Knob, 5/16-18 Thread Size, 0.97"L, Blind Tap (0030-S)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- OREGON Grit Collector for Oregon Lawnmower Blade Grinder Models 88-023 & 88-018 (88-037)
- DAYTON Grinder Tool Stand (4Z154)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- JET Bench Grinder Lamp, 20inL, Rubber (578100)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Adjustable Height (31500)
- DEWALT EYE SHIELD F/DW758 BENCH GRINDER (DW5140170-64)
- POWERWELD Dark Green Face Shield, Fibre-Metal Style, 9" x 19" (4199DG)
- Stm Grinders & Accessories