Shop All High Speed Jobber Drill Bits
Stm
Letter U MT1 Taper Shank HSS Drill
Mfr # 114276
Zoro # G207176390
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 114276
- Zoro # G207176390
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Letter U Shank Taper Designation MT1 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 634 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 9" Pro Series Dual Material Long Nose Compound Action Cutting Pliers (PS6549C)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- MORSE 4" Bi-Metal Hole Saw (MHSA64C)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6373)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM 020mm General Purpose HSS Drill (143345)
- STM 017mm General Purpose HSS Drill (143342)
- STM 314 MT5 30 OAL Extra Length Taper Shank HSS Drill (114862)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.323 (300 P)
- Stm High Speed Jobber Drill Bits