Shop All Taper Shank Drill Bits
Stm
78 MT3 1212 OAL Extra Length Taper Shank HSS Oil Hole Drill
Mfr # 115866
Zoro # G607177782
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 115866
- Zoro # G607177782
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 78 Shank Taper Designation MT3 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1212 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Electronic Stud Finder, Multifunction (61961)
- KO-KEN Socket set 7-19mm 6 Point 300mm Z-series 12 pieces 3/8 Sq. Drive (RS3300MZ/12)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH24 MDUNL4-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape (MH24 MDUNL4-CFT)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- DRILL AMERICA 31/32" HSS 3MT Taper Shank Drill Bit (DWDTS31/32)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- Stm Taper Shank Drill Bits