Shop All Punch & Chisel Sets
Stm
5pc Extra Long Pin Punch Set
Mfr # 606650
Zoro # G007196338
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 606650
- Zoro # G007196338
- Country of Origin India
- Category Punch & Chisel Sets
Description
Punch Set Type Pin Punch Punch Size Range Inch 1838 Number of Pieces 5 bull Single piece construction with hexagonal shank Single piece construction imparts additional durability to the punch The pin end is ground with the body in premium powder coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Point, .175" 4-48 SS (Z9310SS)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 21/64 (C23847)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (81631D2B72375)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 16 in W x 8-1/4 in D x 7 in H (CMST16901)
- STM 8pc Pin Punch Set In Wooden Case (606630)
- STM 7pc Heavy Duty Pin Punch Set (606645)
- STM 28pc Transfer Punch Set (200750)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- GENERAL TOOLS PUNCH 9/16 HOLLOW STEEL (GN1280N)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- STANLEY Chisel Set, 3 Pieces, 1/2, 3/4, and 1 In. (16-970)
- Stm Cutting and Shaping Tools