Shop All Cut-Off Blades
Stm
532 x 1116 x 5 P Type TShape Cobalt CutOff Blade
Mfr # 104900
Zoro # G307196007
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 104900
- Zoro # G307196007
- Country of Origin China
- Category Cut-Off Blades
Description
Blade Style P Type Width Inch 532 Height Inch 1116 Material Cobalt Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (72816D2B31140)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (478099)
- DRILL AMERICA #35 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO35)
- STM 18 x 34 x 6 Cobalt CutOff Blade (104380)
- STM 18 x 78 x 6 Cobalt CutOff Blade (104382)
- STM 316 x 1 x 7 Cobalt CutOff Blade (104386)
- STM 332 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104894)
- STM 116 x 12 x 412 P Type TShape Cobalt CutOff Blade (104890)
- STM 18 x 34 x 5 Cobalt CutOff Blade (104378)
- GATOR FINISHING CUT-OFF BLADE W/ARBOR 3"" (9429)
- Stm Threading & Turning Tools