Shop All Center Punches
Stm
532 Centre Punch
Mfr # 606296
Zoro # G807196361
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 606296
- Zoro # G807196361
- Country of Origin India
- Category Center Punches
Description
Punch Type Centre Punch Punch Size Inch 532 bull Made of tool steel br bull Black oxide finish for rust prevention br bull Knurled body for better grip br bull Hardened both ends, RC 45 to 52 br bull Points precision ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- WESTWARD Bag/Tote, Tool Bag, Tan, Canvas, 1 Pockets (53JW33)
- BETA Metric Plain Hex Key, 4 mm Tip Size, 7 in Long, 2 3/4 in Short (000961938)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- STM 564 Centre Punch (606290)
- STM 8pc Centre Punch Set (606635)
- STM 5pc Centre Punch Set (606286)
- STM Heavy Duty Automatic Center Punch (606302)
- STM Standard Duty Automatic Center Punch (606300)
- STM Bright Finish Standard Duty Automatic Centre Punch (326290)
- AJAX Pneumatic Bit, Roll Pin Driver, 3/8" Punch Diameter, .401 Shank Turn Type. Length 7-1/2" (A1104)
- Stm Cutting and Shaping Tools