Shop All High Speed Jobber Drill Bits
Stm
4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw
Mfr # 135951
Zoro # G207182087
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 135951
- Zoro # G207182087
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 4 Blade Thickness Inch 14 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 36 Plain tooth with side chip clearance High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20568624R)
- PROTO Combination Wrench, Metric, 70mm Size (J1270M)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20910)
- CLEVELAND Counterbore, 2.000" L, 0.250" dia., Bright (C46621)
- STM 21pc HSS 6 OAL Aircraft Extension Fractional Drill Set (113896)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- STM 25pc HSS 12 OAL Extra Length Fractional Drill Set (113903)
- STM 134 x 0023 x 58 90T HSS Screw Slotting Saw (137088)
- STM 58 12 OAL HSS Aircraft Extension Drill (117407)
- STM 532 Left Hand HSS Drill (143434)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- Stm Drill Bits