Shop All Hand Held Punches
Stm
332 Brass Drive Pin Punch
Mfr # 606272
Zoro # G007196369
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 606272
- Zoro # G007196369
- Country of Origin United States
- Category Hand Held Punches
Description
Punch Type Drive Pin Punch Punch Size Inch 332 Material Brass bull Made of brass br bull Punch section centreless ground br bull Hexagonal body style br bull Used in sparkfree environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- HHIP ER-40 3/4" Spring Collet (3900-5285)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 7' 9-1/2)
- STM 5pc Extra Long Drive Pin Punch Set (606238)
- STM 8pc Drive Pin Punch Set (606250)
- STM 14 Extra Long Drive Pin Punch (606244)
- STM 316 Extra Long Drive Pin Punch (606242)
- STM 18 Extra Long Drive Pin Punch (606240)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE UP 461-3/16" (MY22006)
- PROTO 7/32" Drift Punch (J967/16S2)
- Stm Hand Held Punches