Shop All High Speed Jobber Drill Bits
Stm
314 MT5 30 OAL Extra Length Taper Shank HSS Drill
Mfr # 114862
Zoro # G307181737
product price: $6,561.99
/ea
Free Shipping & Returns
$6,561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 114862
- Zoro # G307181737
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 314 Shank Taper Designation MT5 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 30 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V63)
- JONARD TOOLS Precision Fiber Optic Stripper 0.18 - 0.33 mm (ST-300)
- THRIFCO PLUMBING 20 Inch Plastic Hair Snake (5006030)
- VEGA Hex + Hex Ball L-Key Set, 10 pieces (HBL10AM)
- STM 2650mm MT3 Taper Shank HSS Drill (114394)
- STM 18 x 234 HSS Round Tool Bit (160205)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- STM 214 x 0032 x 58 60T HSS Screw Slotting Saw (137109)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- DRILL AMERICA 9.25mm HSS Jobber Length Drill Bit (DWDMM9.25)
- Stm High Speed Jobber Drill Bits