Shop All High Speed Jobber Drill Bits
Stm
265mm General Purpose HSS Drill
Mfr # 144059
Zoro # G407175537
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 144059
- Zoro # G407175537
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 265 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cutting Wheel, Tungsten Carbide (TT13P554001G)
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 5mm (80443)
- ONSRUD Routing End Mill, V Flute, 1/2, 1, 3 (56-162)
- STM 21pc HSS 6 OAL Aircraft Extension Fractional Drill Set (113896)
- STM Letter W Taper Length HSS Drill (115207)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- STM 4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw (135951)
- STM 6 x 1 x 114 45 Deg, Right Hand HSS Single Angle Cutter (136581)
- STM 4 Taper Length HSS Drill (115068)
- IRWIN #30 X 2-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81130ZR)
- Stm High Speed Jobber Drill Bits