Shop All High Speed Jobber Drill Bits
Stm
25pc HSS 12 OAL Extra Length Fractional Drill Set
Mfr # 113903
Zoro # G907182417
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 113903
- Zoro # G907182417
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
System of Measurement Inch Drill Bit Material High Speed Steel Drill Bit Set Type Extra Length Drill Bits Minimum Drill Bit Size Inch 18 Maximum Drill Bit Size Inch 12 Number of Pieces 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 6 pcs (54TN25)
- PROTO Sealed Head Air Ratchet, 3/8 in. Drive (J138RSH)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 1725mm Taper Length HSS Drill (115324)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- STM 13pc 135 Deg, Split Point HSS Stub Length Fractional Drill Set (113880)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.177 (300A 16)
- Stm High Speed Jobber Drill Bits