Shop All Surface Plate
Stm
24x36 Grade A Black Granite Surface Plate
Mfr # 255140
Zoro # G807187956
product price: $718.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 255140
- Zoro # G807187956
- Country of Origin China
- Category Surface Plate
Description
Length Inch 36 Width Inch 24 Thickness Inch 4 Grade A Number of Ledges 0 These plates are made of the highest quality True Black Fine Grained Nonporous Jewel Hardness Granite available to give years of long lasting service Specifications Compressive Strength 7329 lbs sqin, Water Absorptivity 013 These plates have no ledge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06209)
- WARNER Putty Knife, Flex, 2" , Blade Material: Carbon Steel (90110)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,500 RPM, 0.5 hp (45YY19)
- STM 24x36 Grade B Black Granite Surface Plate (255115)
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- STM 12x18 Grade A Black Granite Surface Plate (255130)
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- STM 9x12 Grade B Black Granite Surface Plate (255100)
- STM 18X24 Grade B Black Granite Surface Plate (255110)
- HHIP 5 X 8 X 12 Precision Ground Right Angle Plate (3402-1041)
- Stm Precision Measuring Tools