Shop All High Speed Jobber Drill Bits
Stm
234 x 0091 x 1 72T HSS Screw Slotting Saw
Mfr # 137044
Zoro # G207180984
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 137044
- Zoro # G207180984
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0091 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 72 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- GREY PNEUMATIC 3/4" Drive Socket 3/4" (GP3006UJ)
- HD HD WA804 Glue Scraper (WA804)
- VERSADRIVE HMT Step Drill Bit Set: 1/2, 7/8, 1-3/8 in. (505030-SET1)
- STM 025mm General Purpose HSS Drill (143347)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM Letter W Taper Length HSS Drill (115207)
- STM 020mm General Purpose HSS Drill (143345)
- IRWIN #59 X 1-5/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81159ZR)
- Stm High Speed Jobber Drill Bits