Shop All High Speed Jobber Drill Bits
Stm
234 x 0028 x 34 72T HSS Screw Slotting Saw
Mfr # 137009
Zoro # G407180661
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 137009
- Zoro # G407180661
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0028 Arbor Hole Diameter Inch 34 Connection Type Arbor Number of Teeth 72 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 3/16 (C70011)
- PROTO Combination Wrench, 1/2" Sz, 8" Length (J1216-T500)
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End (NYHL-5)
- ILC Replacement For DEWALT, DWFP12233 (DWFP12233)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM 234 x 0091 x 1 72T HSS Screw Slotting Saw (137044)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 1716 MT4 Taper Shank HSS Drill (114088)
- STM 3 MT5 Taper Shank HSS Drill (114143)
- STM 338 MT5 36 OAL Extra Length Taper Shank HSS Drill (114877)
- DRILL AMERICA 10.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM10.50)
- Stm Drill Bits