Shop All High Speed Jobber Drill Bits
Stm
234 x 0028 x 1 72T HSS Screw Slotting Saw
Mfr # 137034
Zoro # G607180942
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 137034
- Zoro # G607180942
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 234 Blade Thickness Decimal Inch 0028 Arbor Hole Diameter Inch 1 Connection Type Arbor Number of Teeth 72 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Structural Open End Wrench, 7/8 in. (JC905)
- AJAX TOOL WORKS PUNCH LONG CLEARANCE BACK OUT (AJA239)
- K-TOOL INTERNATIONAL Wire Stripper/Crimper Carded, 9" (KTI-56209)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (328018)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- STM Letter W Taper Length HSS Drill (115207)
- STM 062mm General Purpose HSS Drill (144014)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM Letter U Taper Length HSS Drill (115205)
- STM 214 x 0035 x 58 60T HSS Screw Slotting Saw (137110)
- Stm Drill Bits