Shop All Machining Vises
Stm
212 x 278 Precision Sine Vise
Mfr # 230720
Zoro # G307185667
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 230720
- Zoro # G307185667
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Description
Jaw Width Inch 212 Material Steel HRC 5862 Jaw Opening Capacity Inch 278 Body is one solid piece of steel, hardened like the rest of the sine vise to HRC 5862 Dual 0200 minute steps for setting small angles with standard gauge blocks are built into the gauge block roll Provides a quick and accurate means of holding a workpiece at an angle for machining, drilling or grinding
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
- ARTU Jigsaw Blade, T-Shank, 3" Grit (01637)
- IMPERIAL Retaining Ring Pliers, 9-1/2In, External (IR-50S)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- HAFELE 5mm Metric High Speed Steel Twist Bit (1.41.168)
- STM 278 x 312 Precision Sine Vise (230710)
- STM 3 x 3 P350 Drill Press Vise (370236)
- STM 4 x 312 Unigrip Drill Press Vise (370930)
- STM 100mm EDM Tool Maker Vise (230842)
- STM 150mm x 300mm Hydraulic Machine Vise With Swivel Base (329220)
- STM 212 x 312 Precision Sine Vise (230705)
- HHIP 6" Twin-Lock CNC Milling Vise (3900-0173)
- Stm Machining Vises