Shop All Taper Shank Drill Bits
Stm
2116 MT4 Smaller Shank HSS Taper Shank Drill
Mfr # 114234
Zoro # G407175902
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 114234
- Zoro # G407175902
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 2116 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1614 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/8" Torx(R) SAE Socket, 12 Points (J5444)
- DRILL AMERICA 9/16"-18 Carbon Steel Hex Rethreading Die (DWTHX91618)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KESON Chalk Line, White, 100 ft., For 6XGL1 (RL100)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- Stm Taper Shank Drill Bits