Shop All Angle, Pitch, and Slope Locators
Stm
2 Precision Sine Bar
Mfr # 230765
Zoro # G207187761
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 230765
- Zoro # G207187761
- Country of Origin Taiwan, Province of China
- Category Angle, Pitch, and Slope Locators
Description
Distance Between Rolls Inch 5 Parallelism Decimal Inch 00002 Overall Length Inch 638 Effectively cancels the angle being measured to check its accuracy Ground flat, square and parallel within 00002 Steel hardened to HRC 52 Parallel 000012 Material SK2 Centre distance of rolls 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.090" (KTI-55143)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MBA)
- WESTCOTT Flexible Rule, Vinyl, Lined, 16ths, 24in (TC-382)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4602)
- STM 2 x 1316 x 334 Adjustable 60Deg Angle Block (231098)
- STM Universal Angle Block Set (230867)
- STM 1 Precision Sine Bar (230760)
- STM 2 x 134 x 334 Adjustable 60Deg Angle Block (231096)
- CENTRAL TOOLS MAGNETIC ANGLE FINDER (CEN6494A)
- STABILA Digital Angle Measurer 32" (39032)
- GENERAL TOOLS Digital Angle Finder, 10" Size, LCD (823)
- Stm Angle, Pitch, and Slope Locators