Shop All Taper Shank Drill Bits
Stm
1964 MT4 Standard Length Taper Shank HSS Oil Hole Drill
Mfr # 115818
Zoro # G507175130
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 115818
- Zoro # G507175130
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 1964 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1278 Through Coolant Yes Oil Hole Drills feature coolant passages throughout the length of the body These allow a coolant air, oil or vapour mist to reach the cutting edges The resulting flow cools and lubricates the cutting edges and also aids in the extraction of chips Standard length 118Deg notched point High speed steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Portable Cable (G3LE8586DC1)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101X60)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Max-Pro 10mm Segmented Diamond Blade (MP10S-GP14)
- POWERBUILT 3/8" Drive 6" Wobble Extension Bar (640850)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496447)
- KODIAK CUTTING TOOLS #5 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496700)
- Stm Drill Bits