Shop All Cut-Off Blades
Stm
18 x 34 x 5 Cobalt CutOff Blade
Mfr # 104378
Zoro # G607196011
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 104378
- Zoro # G607196011
- Country of Origin China
- Category Cut-Off Blades
Description
Blade Style Tapered Width Inch 18 Height Inch 34 Material Cobalt Overall Length Inch 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Ratchets 1/4 Dr 5-1/2 in. (RA14)
- VIKING Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 15,000 RPM, 0.33 hp (VT3012A)
- VEGA INDUSTRIES Slotted 8-10 Power Bit x 6 (1150F10A)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- STM 116 x 12 x 412 P Type TShape Cobalt CutOff Blade (104890)
- STM 532 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104900)
- STM 316 x 1 x 7 Cobalt CutOff Blade (104386)
- STM 18 x 78 x 6 Cobalt CutOff Blade (104382)
- STM 18 x 34 x 6 Cobalt CutOff Blade (104380)
- STM 332 x 1116 x 5 P Type TShape Cobalt CutOff Blade (104894)
- QUALTECH CutOff Blade, 58 Blade Height, 332 Blade Width, Cobalt (DEWCOBCO3/32X5/8)
- Stm Cut-Off Blades