Shop All High Speed Jobber Drill Bits
Stm
18 x 234 HSS Round Tool Bit
Mfr # 160205
Zoro # G807177629
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 160205
- Zoro # G807177629
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel End Shape Round WidthDiameter Inch 18 Overall Length Inch 234 Quality import
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE X-Acto #2 Hobby Knife Silver 1 pk (X3202)
- CS UNITEC Non Sparking Wrench, Dbl Box, Offst, 15/16x1-1/16in, Beryllium Copper (EX202F-135UB)
- YMW TAPS Spiral Point Tap, TIN SS D5 M6 X 1.0 (372920)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- STM 134 x 0023 x 58 90T HSS Screw Slotting Saw (137088)
- STM 234 x 0028 x 1 72T HSS Screw Slotting Saw (137034)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 017mm General Purpose HSS Drill (143342)
- STM 2650mm MT3 Taper Shank HSS Drill (114394)
- EAGLE TAPTEK CUTTING TOOLS 1/8 HIGH SPEED STEEL TIN-COATED JOBBER DRILL, 12PK (T500-008-I)
- Stm Drill Bits