Shop All Masonry Drill Bits
Stm
18 3 OAL Carbide Tipped Masonry Drill
Mfr # 116178
Zoro # G307177808
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 116178
- Zoro # G307177808
- Country of Origin United States
- Category Masonry Drill Bits
Description
Drill Bit Size Inch 18 Drill Bit Size Decimal Inch 0125 Overall Length Inch 3 Shank Diameter Inch 18 Shank Type Straight Shank Rotary style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Threaded Steel Hawg Cutter (49-57-0750)
- STAHLWILLE TOOLS Open ended insert tool Size 46 mm Size of mount 22x28 mm (58211046)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- STM 532 3 OAL Carbide Tipped Masonry Drill (116179)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x10x15in, 4-Cutter (83716)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4040-P25)
- MILWAUKEE TOOL 5/8 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6714)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- DRILLCO 3/16 X 4.1/2, SDS PLUS DRILL - 1700A (170A1124)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Hea, PK25 (DMAPL2920-P25)
- Stm Masonry Drill Bits