Shop All High Speed Jobber Drill Bits
Stm
1764 Left Hand HSS Drill
Mfr # 143441
Zoro # G907175112
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 143441
- Zoro # G907175112
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 1764 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Bright Flute Type Spiral Cutting Direction Left Shank Type Straight Coolant Through No 118Deg point High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Set 6pcs., Technik In Soft Case (18475USA)
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- RICHELIEU HARDWARE (3-Piece) Treated Steel Tapered Plug Cutters Set (3385404)
- WILLIAMS Williams Diagonal Cutting Plier, Hi Leverage (PL-57C)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- STM 4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw (135951)
- STM 017mm General Purpose HSS Drill (143342)
- STM 1764 MT4 Taper Shank HSS Drill (114067)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- Stm High Speed Jobber Drill Bits