Shop All Machining Vises
Stm
154x300mm Tilting Hydraulic Machine Vise
Mfr # 326107
Zoro # G607185626
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,340.99
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 326107
- Zoro # G607185626
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Description
Jaw Width mm 154 Orientation Type 2Way Angle Number of Stations 1 Base Motion Type Swivel Jaw Opening Capacity mm 300 Angle setting ranges from 0Deg50Deg Tilting degrees graduated for easy reading Swivel base graduated to 360Deg and fixable in any poistion Accuracy within 002mm Tilting seat set by two locking screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 18" x 4" with Camel Back Wood Handle (66-325)
- MILWAUKEE TOOL EXACT #6 Aluminum 12T U-Style Die (49-12-U006)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- STM 3 x 3 Drill Press Vise (370206)
- STM 4 x 312 Unigrip Drill Press Vise (370930)
- STM 125mmx45mm Toolmaker Vise (230835)
- STM 278 x 312 Precision Sine Vise (230710)
- STM 3 x 3 P350 Drill Press Vise (370236)
- STM 3 x 338 Precision Sine Vise (230725)
- Stm Machining Vises