Shop All High Speed Jobber Drill Bits
Stm
1532 18 OAL Extra Length HSS Drill
Mfr # 117047
Zoro # G007181105
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 117047
- Zoro # G007181105
- Country of Origin Bosnia and Herzegovina
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 1532 Drill Bit Material High Speed Steel Drill Point Angle Degrees 118 Drill Bit FinishCoating Black Oxide Overall Length Inch 18 Through Coolant No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Connecting Bar, 30-Inch Round, Straight Chisel-End (3241)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- STM Letter I 6 OAL HSS Aircraft Extension Drill (117383)
- STM 15 6 OAL HSS Aircraft Extension Drill (117354)
- STM 234 x 0028 x 34 72T HSS Screw Slotting Saw (137009)
- STM 33pc HSS Stub Length Fractional Drill Set (113884)
- STM 15 BlackGold 135Deg HSS Jobber Drill (105450)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.228 (300A 1)
- Stm High Speed Jobber Drill Bits