Shop All High Speed Jobber Drill Bits
Stm
15 BlackGold 135Deg HSS Jobber Drill
Mfr # 105450
Zoro # G007179904
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 105450
- Zoro # G007179904
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Wire 15 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating BlackGold Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No High Speed Steel BlackGold finish extends tool life 135Deg split point penetrates faster and prevents bit walk 30Deg helix angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- EAZYPOWER Security Tee Star, Size T27, 6" (79506/B)
- MIGHTY MAXX Mallet Rubber Wood Handle 16oz (083-10352)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- STM Letter W 6 OAL HSS Aircraft Extension Drill (115474)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- STM 4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw (135951)
- STM 234 x 0028 x 34 72T HSS Screw Slotting Saw (137009)
- STM 134 x 0028 x 58 90T HSS Screw Slotting Saw (137090)
- STM Letter U Taper Length HSS Drill (115205)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- Stm Drill Bits