Shop All Air Grinders
Stm
14 Heavy Duty Die Grinder
Mfr # 174024
Zoro # G607196394
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 174024
- Zoro # G607196394
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Description
Type Heavy Duty Die Grinder Collet Size Inch 14 Collet Size mm 6 Handle Type Inline Exhaust Location Rear bull Aluminum alloy housingbr bull Air Pressure 90psibr bull Air Inlet 14 NPTbr bull Air Consumption Loading 13 cfmbr bull Exhaust System TP1101 Rearbr bull Exhaust System TP1101F Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- IRWIN STAINING 4# MIDNIGHT BLACK (4935526)
- MALCO Tinners Snip, Straight, 14 in, Aluminum Frame, Steel Inset Blades (M14A)
- MILWAUKEE TOOL Drop Head Bulb Auger for 5/8 in. Sectional Cable (48-53-3811)
- STM 14 Medium Die Grinder With Rear Exhaust (174008)
- STM 14 90Deg Angle Die Grinder Kit (174006)
- STM 14 Professional Duty 90Deg Angle Die Grinder (174046)
- STM 5 Extended Heavy Duty Die Grinder (174032)
- STM 14 Professional Duty 90 Deg, Angle Die Grinder (174054)
- STM 5 Extended Professional Duty Die Grinder (174044)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- Stm Air Grinders