Shop All High Speed Jobber Drill Bits
Stm
134 x 0014 x 58 90T HSS Screw Slotting Saw
Mfr # 137084
Zoro # G307179246
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 137084
- Zoro # G307179246
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Description
Material High Speed Steel Blade Diameter Inch 134 Blade Thickness Decimal Inch 0014 Arbor Hole Diameter Inch 58 Connection Type Arbor Number of Teeth 90 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 72-Tooth Split Beam Torque Wrench (40-250 ft.-lb.) (TRQ62203)
- ARROW FASTENER Steel Rivet Tool Black 1 pc (RL100S-6)
- EXCEL BLADES 3 in. Machine Square (60019IND)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2140R)
- STM 020mm General Purpose HSS Drill (143345)
- STM 1 MT3 Taper Shank HSS Drill (114059)
- STM 33pc HSS Stub Length Fractional Drill Set (113884)
- STM 316 Circle Dia 214 x 1 HSS Concave Cutter (136659)
- STM 13pc 135 Deg, Split Point HSS Stub Length Fractional Drill Set (113880)
- STM 212 x 1164 x 78 Bore HSS Plain Tooth Slitting Saw (135907)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- Stm High Speed Jobber Drill Bits