Shop All High Speed Jobber Drill Bits
Stm
1316 HSS Prentice Drill With 3 Flats
Mfr # 118476
Zoro # G607179816
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 118476
- Zoro # G607179816
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 1316 Shank Diameter Inch 12 Drill Point Angle Degrees 118 Drill Point Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6 Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- POWER FIRST 8 7/8 in Insulated Crimper 26 to 6 AWG (24C970)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- MILWAUKEE TOOL 12 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7035)
- STM 316 Circle Dia 214 x 1 HSS Concave Cutter (136659)
- STM 41 Fast Spiral HSS Drill (117798)
- STM 312 MT5 30 OAL Extra Length Taper Shank HSS Drill (114864)
- STM 15 6 OAL HSS Aircraft Extension Drill (117354)
- STM 114 MT4 Taper Shank HSS Drill (114076)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- DRILL AMERICA #12 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN12)
- Stm Drill Bits