Shop All Taper Shank Drill Bits
Stm
12932 MT4 Smaller Shank HSS Taper Shank Drill
Mfr # 114229
Zoro # G107180800
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 114229
- Zoro # G107180800
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 12932 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1612 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- PROTO 1 in Drive, 3" 12 pt SAE Socket, 12 Points (J5796)
- CMT 3" Saw Blade, Stabilizers, 2pcs. (299.101.00)
- 3M DBI-SALA Pullaway Wristband Small Size PK10 (1500071)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1IN (C12250)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 55/64 (C20555)
- Stm Drill Bits