Shop All Annular Cutters
Stm
116 Radius HSS Shank Type Convex Cutter
Mfr # 126080
Zoro # G807181046
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 126080
- Zoro # G807181046
- Country of Origin Poland
- Category Annular Cutters
Description
Connection Type Shank Radius Inch 116 Diameter of Cutter Inch 34 Overall Length Inch 3 Number of Teeth 6 Material High Speed Steel Shank Diameter Inch 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Straight Edge 18IN (385-18)
- WERA Ratcheting Wrench, Head Size 14mm (05073274001)
- RIDGID Nozzle, Vt1710 1-7/8" Wet (31738)
- CLAUSS 7" Wire Cutter, Shear Cut, Handle Design: Black Vinyl Covered (20023)
- STM 316 Radius HSS Shank Type Concave Cutter (126075)
- STM 34 60Deg HSS Shank Type Double Angle Cutter (126088)
- STM 14 Radius HSS Shank Type Convex Cutter (126085)
- EVOLUTION 7/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC437)
- WESTWARD Annular Cutter, M2 HSS, 3/4In (31MA46)
- SLUGGER BY FEIN Annular Cutter, 1-1/8 in. (63134285109)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 7/8"x 1" (HMSU.7/8)
- Stm Annular Cutters