Shop All Drill Bit Sets
Stm
115pc 135Deg Split Point Cobalt 3In1 Combination Drill Set
Mfr # 113867
Zoro # G407184218
product price: $1,582.99
/ea
Free Shipping & Returns
$1,582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 113867
- Zoro # G407184218
- Country of Origin United States
- Category Drill Bit Sets
Description
System of Measurement Inch Drill Bit Material Cobalt Drill Bit Set Type Jobber Length Drill Bits Minimum Drill Bit Size Inch 116 Maximum Drill Bit Size Inch 12 Number of Pieces 115 135Deg split point HSCO Cobalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 015)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 24 oz. (SL40)
- STM 26pc 135Deg Split Point Cobalt Letter Drill Set (113861)
- STM 5pc Cobalt 34 Reduced Shank Fractional Drill Set (113930)
- STM 32pc Cobalt 12 Reduced Shank Fractional Drill Set (113928)
- STM 115pc 135Deg Split Point Stub Length 3In1 Combination Drill Set (113883)
- STM 26pc 135 Deg, Split Point Cobalt Stub Length Letter Drill Set (113886)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- CLE-LINE 60PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC #1-#60 (C21125)
- Stm Drill Bits