Shop All High Speed Jobber Drill Bits
Stm
114 MT4 Taper Shank HSS Drill
Mfr # 114076
Zoro # G507179268
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 114076
- Zoro # G507179268
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 114 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1312 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 6 TPI, 0.035" Thick, Carbon Steel (ZHBGR06 -11'6)
- WILLIAMS 3/4" Drive Impact Socket Set (WS-16-8H)
- KRAFT TOOL Rebar Bender, 34 (GG629)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7008)
- STM 316 Circle Dia 214 x 1 HSS Concave Cutter (136659)
- STM 358 MT6 Taper Shank HSS Drill (114152)
- STM 2650mm MT3 Taper Shank HSS Drill (114394)
- STM 12 Circle Dia 214 x 78 HSS Convex Cutter (136719)
- STM 234 x 0032 x 1 72T HSS Screw Slotting Saw (137035)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- RDX 13/32 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 13/32)
- Stm High Speed Jobber Drill Bits