Shop All Taper Shank Drill Bits
Stm
11316 MT4 Smaller Shank HSS Taper Shank Drill
Mfr # 114225
Zoro # G107179903
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 114225
- Zoro # G107179903
- Country of Origin United States
- Category Taper Shank Drill Bits
Description
Drill Bit Size Inch 11316 Shank Taper Designation MT4 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 1614 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 9/16"X9/16 DBL ANGL CH (MT3713)
- GREY PNEUMATIC SKT 1/2" DR X 3/4" STNDRD UNIVERSAL IM (GP2024U)
- GEDORE Water Pump Pliers, 10", 7 settings, Number of Pieces: 1 (145 10 C)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700608)
- STM 358 MT5 Smaller Shank HSS Taper Shank Drill (114255)
- STM 2 MT4 Smaller Shank HSS Taper Shank Drill (114232)
- STM 312 MT5 Smaller Shank HSS Taper Shank Drill (114254)
- STM 16pc HSS Taper Shank Fractional Drill Set (113895)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1IN (C12250)
- Stm Taper Shank Drill Bits