Shop All Tap Holders
Stm
112 x 385 3 Straight Shank TensionCompression Tap Holder
Mfr # 339115
Zoro # G407186304
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 339115
- Zoro # G407186304
- Country of Origin Italy
- Category Tap Holders
Description
Shank Type Straight Shank Shank Diameter Inch 112 Projection Decimal Inch 385 Tapping Style TensionCompression Precision ground surfaces Compact length Provides axial float Plastic collar to protect chuck from coolant Roller cage construction Adjustable entry force
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 49/64 in. X 2 in. 12,000-Series Annular Cutter (12020)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- KO-KEN Socket Set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4405M/10)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- STM 1 x 176 1 Straight Shank TensionCompression Tap Holder (339100)
- STM 1 x 252 2 Straight Shank TensionCompression Tap Holder (339105)
- STM 1 x 250 2 Straight Shank Rigid Tap Holder (339125)
- HHIP 1-1/2" R8 End Mill Holder (3900-0109)
- HHIP 1 X CAT40 V-Flange Shell End Mill Arbor (3900-4257)
- HHIP MT3 3/16" Morse Taper End Mill Holder With Drawbar End (3900-0127)
- HHIP #40 NMTB X 1" Shell End Mill Holder (3900-1743)
- Stm Tap Holders