Shop All High Speed Jobber Drill Bits
Stm
017mm General Purpose HSS Drill
Mfr # 143342
Zoro # G307178737
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stm
- MFR # 143342
- Zoro # G307178737
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size mm 017 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 7/64" Cobalt High Speed Steel Drill Bit (3016007)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P1100)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- STM 932 MT1 10 OAL Extra Length Taper Shank HSS Drill (114495)
- STM Letter I 6 OAL HSS Aircraft Extension Drill (117383)
- STM 41 Fast Spiral HSS Drill (117798)
- STM 4 Taper Length HSS Drill (115068)
- STM 214 x 0028 x 58 60T HSS Screw Slotting Saw (137108)
- STM 12 Circle Dia 214 x 78 HSS Concave Cutter (136668)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- Stm Drill Bits