Shop All Lab Mixers & Blenders
Stir-Pak
MIXR SHAFT SS 3/8 DIA X 24 IN
Mfr # 04552-00
Zoro # G4769816
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stainless Steel Mixer Shaft 3/8 in dia x 24 in
- For Use With Cole-Parmer Stir-Pak and Servodyne Mixers
- Material 316 stainless steel
- Overall Length 24"
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Stir-Pak
- MFR # 04552-00
- Zoro # G4769816
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 24" |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 24 in |
Shaft Diameter | 3/8 in |
Details
Item | Shaft |
Includes | Stainless Steel Mixer Shaft 3/8 in dia x 24 in |
For Use With | Cole-Parmer Stir-Pak and Servodyne Mixers |
Material | 316 stainless steel |
Product Type | Shaft |
Shaft Material | Stainless Steel |
Description
MIXR SHAFT SS 3/8 DIA X 24 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spoon, 70mL (H36809-0040)
- OAKTON Buffer Pack, 60 mL of each pH 1.68, PK5 (00653-14)
- PRO LAB Within 48 Hours Mold Test Kit (MO109)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- GENIE Digital Disruptor Genie Cell Disruptor (SI-DD38)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- Stir-Pak Lab Mixers & Blenders