Shop All Lab Mixers & Blenders
Stir-Pak
MIXR SHAFT SS 3/8 DIA X 18 IN
Mfr # 04552-35
Zoro # G4769807
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material 316 stainless steel
- For Use With Cole-Parmer Stir-Pak and Servodyne Mixers
- Includes Stainless Steel Mixer Shaft 3/8 in dia x 18 in
- Overall Length 18"
Product Information
- Brand Stir-Pak
- MFR # 04552-35
- Zoro # G4769807
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 18" |
Shaft Length | 18 in |
Shaft Diameter | 3/8 in |
Details
Item | Shaft |
Material | 316 stainless steel |
For Use With | Cole-Parmer Stir-Pak and Servodyne Mixers |
Includes | Stainless Steel Mixer Shaft 3/8 in dia x 18 in |
Product Type | Shaft |
Shaft Material | Stainless Steel |
Description
MIXR SHAFT SS 3/8 DIA X 18 IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- NORM-JECT Plastic Syringe, Luer Slip, 10 mL, PK100 (4100.000V0)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- REED INSTRUMENTS Electrode Cleaning Solution, 16.9oz (R1425)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 240v, 50Hz (GTR-FS-UK-EU)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- Stir-Pak Lab Mixing & Blending