Shop All Lab Mixers & Blenders
Stir-Pak
Mixer Barnant Company 3 In Dia
Mfr # 04552-60
Zoro # G503792386
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Manufacturers Warranty Length 1 yr
- Includes 3 in dia x 5/16 in bore dia, Stir-Pak 316 Stainless Steel three-blade propeller
- Overall Width 3"
- For Use With Dual Shaft Mixer
Product Information
- Brand Stir-Pak
- MFR # 04552-60
- Zoro # G503792386
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 3" |
Blade Diameter | 3 in |
Shaft Diameter | 3/8 in |
Details
Item | Propeller |
Material | Stainless Steel |
Includes | 3 in dia x 5/16 in bore dia, Stir-Pak 316 Stainless Steel three-blade propeller |
For Use With | Dual Shaft Mixer |
Product Type | Propeller |
Blade Material | Stainless Steel |
Number of Blades | 3 |
Blade Shape | Radial |
Description
MIXER BARNANT COMPANY 3 IN DIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM152)
- BENCHMARK SCIENTIFIC Block 12x15mL Centrifuge Tubes (BSW15)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- LOVIBOND Cyanuric Acid Mini Kit (414220)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Stir-Pak Lab Mixers & Blenders