Shop All Cap Nails
Stinger
Cap Nail 1Inch Nailpac
Mfr # 136260
Zoro # G406710470
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Finish Electro Galvanized
Product Information
Dimensions
Length | 1" |
Details
Item | Cap Nail |
Finish | Electro Galvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (U04100.062.0125)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42624)
- CRANE COMPOSITES 50Pk 3/4" Wht Nyl Rivet (RIV50WH)
- STINGER Nail Cap Plastic Rs 2 In Eg (0135133)
- STINGER Nail Cap Plstc Rs 2 In 100 (0135135)
- STINGER Nail Cap Plstc Rs 1-1/2 In 100 (0135095)
- STINGER 0 Cap Nail, 2 in L, Flat Head, 12 ga Gauge, Plastic (135135)
- STINGER Stinger 135091 Cap Nail, 1-1/2 in L, 12, Flat Head, 2000 (135091)
- STINGER 0 Cap Nail, 1 in L, Flat Head, 12 ga Gauge, Steel (127055)
- BOSTITCH BUTTON CAPS 2162972 PK1M (SB-CAPS)
- Stinger Cap Nails