Shop All Sports Equipment
Stiga
Stiga T8508 Optimum 30 Tennis Table
Mfr # T8508
Zoro # G504129105
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,198.99
Free 30-Day Returns
Product Information
- Brand Stiga
- MFR # T8508
- Zoro # G504129105
- UPC # 754806128856
- Country of Origin Germany
- Category Sports Equipment
Description
The Optimum 30 is a table with a 30 mm thick top. As a consequence, the evenness and consistency of the ball rebound is unparalleled. The top is pre- treated multiple times and then coated with a special varnish to give just the right amount of gloss and the ideal frictional coefficient. The result is the truest possible bounce, even when balls are spun at the highest level.ITTF approved.
Features- Steel Legs with Levelers
- Machine Grade
- Ball Bearing Casters with Locks
- Semi Automatic Lock and Fold Design and Compact Storage Position
- VM Net and Post Set
- 30 mm fiberboard.
- EN-Norm - 14468-1
- Class - A packaging in a double cartons.
- Item Weight -141kg
- Dimension - 66.5 D x 152.5 W x 155 H cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN 12 x 12 in. Smoke Chamber Clean-Out Door Insulation Kit (3603037)
- SIZZLE N HEAT Sizzlenheat Bird Food 5# (372050)
- OREGON Air Filter - Honda 17210-Z1V-003 (30-187)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 78 Drive Links (18HX078E)
- ACTIVE ATHLETE 40 x 48 cm TPE Foam Balance Pad - Large (AC2576134)
- SSN Tidi-Cooler Stand Set, Yellow (1255676)
- CHAMPION SPORTS Champion Sports Volleyball Net, 2.0 mm (VN2B)
- CENTURY Century 141016P-017213 Drive Womens Training Glove - Black & Purple; Medium (141016P-017213)
- CHAMPION SPORTS 2.75 in. Field Hockey Balls, Pink (FHB1PK)
- CHAMPION SPORTS Wood Pickleball Paddle (EDGE100)
- ROL DRI Master Sponge Handle Assembly (MTHDLASM)
- Stiga Sports Equipment