Shop All Electric Tankless Water Heaters
Stiebel Eltron
Tankless Water Heater, 12000W, 6/2 AWG, Depth: 4-5/8"
Mfr # 239213
Zoro # G3814463
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 12,000
- Amps - Water Heaters 50
Product Information
- Brand Stiebel Eltron
- MFR # 239213
- Zoro # G3814463
- UPC # 040232668524
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Height | 14-1/2" |
Overall Width | 16.63 in |
Wire Size | 6/2 AWG |
Overall Depth | 4.63 in |
Overall Height | 14.5 in |
Width | 16-5/8" |
Depth | 4-5/8" |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 2.5 gpm, Minimum Flow Activation 0.37 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 12,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 44 A, 50 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 8/2 AWG Wire
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8353 (316297)
- MOEN Spout Kit (41007)
- STERLING Bottom Basin Rack (20078-ST)
- SLOAN Royal 186-1 Ess Tmo Flush Valve (3452640)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 2400 W (MINI 2.5)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 3.5-1)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3500 W (MINI 3.5)
- STIEBEL ELTRON Water Heater, Electric Tankless, Megaboost (524201)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- Stiebel Eltron Electric Tankless Water Heaters