Shop All Electric Infrared Heaters
Stiebel Eltron
Infrared Radiant Heater, 240V, 2000W W
Mfr # CIR 200-2 0
Zoro # G7730241
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Phase 1
- Width 18-9/16"
- Amps AC 8.3
- Phase 1
- Height 5-11/16"
Product Information
- Brand Stiebel Eltron
- MFR # CIR 200-2 0
- Zoro # G7730241
- UPC # 040232115585
- Country of Origin Korea, Republic of
- Category Electric Infrared Heaters
Dimensions
Width | 18-9/16" |
Height | 5-11/16" |
Details
Watts | 2000W |
Item | Infrared Radiant Heater |
Heater Voltage | 240VAC |
Electric Heater Phase | 1 |
Amps AC | 8.3 |
Phase | 1 |
Voltage | 240V |
Description
Infrared Radiant Heater,240V,2kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 460V, 3-Phase, 50000 Btu (ZP49K5E-TFD-800)
- MODINE 5H71956-1 Transformer 115V/24V (5H71956-1)
- ROBERTSHAW Universal Cold Control (CC-1)
- MANITOWOC Hinge Assembly, Right/Left Hand, Ball (000006503)
- STIEBEL ELTRON Infrared Radiant Heater, 240V, 4000W W (CIR 400-2 0)
- STIEBEL ELTRON Infrared Radiant Heater, 120v, 1500W W (CIR 150-1 1)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 4948 BtuH, 120V AC (FSP-1412-1C)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-222-THSS)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-463-THSS)
- Stiebel Eltron Heaters & Furnaces