Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, General Purpose, Single Phase
Mfr # 239222
Zoro # G9145225
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 24,000
- Amps - Water Heaters 100
Product Information
- Brand Stiebel Eltron
- MFR # 239222
- Zoro # G9145225
- UPC # 040232668616
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Height | 14-1/2" |
Depth | 4-5/8" |
Overall Height | 14.5 in |
Overall Width | 16.63 in |
Wire Size | 6/2 AWG |
Width | 16-5/8" |
Overall Depth | 4.63 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.5 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 24,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 44 A, 50 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 8/2 AWG Wire
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 8 Inch BRASS FLOAT ROD (4506969)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 25m, PK20 (255060-75)
- JOHN GUEST Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 3-2 CLASSIC)
- STIEBEL ELTRON Both Electric Tankless Water Heater, Undersink, Single Phase (Mini-E 2.5-1)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 8-2 CLASSIC)
- Stiebel Eltron Electric Tankless Water Heaters