Shop All Electric Tankless Water Heaters
Stiebel Eltron
Electric Tankless Water Heater, General Purpose, Single Phase
Mfr # 239218
Zoro # G9143520
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 36,000
- Amps - Water Heaters 150
Product Information
- Brand Stiebel Eltron
- MFR # 239218
- Zoro # G9143520
- UPC # 040232668579
- Country of Origin Germany
- Category Electric Tankless Water Heaters
Dimensions
Overall Height | 14.5 in |
Overall Depth | 4.63 in |
Wire Size | 6/2 AWG |
Width | 16-5/8" |
Depth | 4-5/8" |
Overall Width | 16.63 in |
Height | 14-1/2" |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.77 gpm, Overall Depth 4.63 in, Overall Height 14.5 in, Overall Width 16.63 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 44 A, 50 A, Environment Indoor, Market Commercial, Residential, Cord Conductor Gauge 8/2 AWG Wire
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub, 60" L, 32" W (700405000000090)
- AMERICAN STANDARD Handle Adapter, Hampton (923002-0070A)
- SLOAN Bathroom Faucet Eaf700-P-Ism Cp Elect Faucet 1.5 Gpm (3335079)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 9-3 CLASSIC)
- STIEBEL ELTRON Water Heater, Tankless, Mini-E 2.5-1 (236135)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239215)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 2400 W (MINI 2.5)
- STIEBEL-ELTRON Stiebel Eltron Mini 3.5-1 3.5 kW Point of Use Tankless Electric Water Heater, 120V (Mini 3.5-1)
- Stiebel Eltron Electric Tankless Water Heaters